
New Mexico NWM-2318 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2318-23
- Zoro # G910353842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2318-23
Zoro #
G910353842
UPC #
192201293654
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Dark Blue, Charcoal, Off-White, Pale Blue, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.51 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Bohemian
Construction
Machine Woven
Primary Color
Blue
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Description
This area rug from the New Mexico Collection is sure to add a touch of global flair to any room. Crafted with a bohemian style, this polypropylene rug is woven for durability and made in Turkey for premium quality. The medium pile height makes it perfect for high traffic areas, and its low-maintenance care instructions make it easy to keep clean. Add the finishing touches to your space with this timeless, stylish piece that will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.