
New Mexico NWM-2334 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2334-5373
- Zoro # G210355522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2334-5373
Zoro #
G210355522
UPC #
192201294309
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Blue, Olive, Dark Blue, Charcoal, Rust, Wheat
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.85 lb
Printed Design
No
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Yellow
Has Fringe
No
Description
This New Mexico area rug is a modern style addition to any room. The machine woven construction and polypropylene material make it both durable and easy to clean. The medium pile is perfect for high traffic areas, providing comfort and protection. Featuring a high/low texture, this Turkish-made rug adds depth and detail to the space. To ensure best results we recommend using with a rug pad not included. For care, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.