New Mexico NWM-2340 Machine Crafted Area Rug

  • Mfr # NWM2340-53RD

  • Zoro # G410355339


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Charcoal, Cream, White, Grass Green, Navy
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWM2340-53RD
Zoro #
G410355339
UPC #
889292213271
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Charcoal, Cream, White, Grass Green, Navy
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Round
Weight
7.16 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes

Description

Bring the spirit of the Southwest into your home with this stunning New Mexico area rug. Its updated traditional style combines classic elements like intricate medallions and floral motifs with a vibrant color palette to create an eye-catching look. Crafted from a durable blend of polypropylene and polyester, this machine-woven rug is sure to last for years to come. It has a medium pile that?s perfect for high traffic areas, so you can enjoy its beauty even in your busiest rooms. Plus, it comes with care instructions that make it easy to maintain its original luster. Add this beautiful piece to your home today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.