
New Mexico NWM-2340 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2340-710103
- Zoro # G810355397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWM2340-710103
Zoro #
G810355397
UPC #
889292143561
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Charcoal, Cream, White, Grass Green, Navy
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.82 lb
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Bring the spirit of the Southwest into your home with this stunning New Mexico area rug. Its updated traditional style combines classic elements like intricate medallions and floral motifs with a vibrant color palette to create an eye-catching look. Crafted from a durable blend of polypropylene and polyester, this machine-woven rug is sure to last for years to come. It has a medium pile that?s perfect for high traffic areas, so you can enjoy its beauty even in your busiest rooms. Plus, it comes with care instructions that make it easy to maintain its original luster. Add this beautiful piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.