
New Mexico NWM-2340 Machine Crafted Area Rug (Discontinued)
- Mfr # NWM2340-81012
- Zoro # G810355632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWM2340-81012
Zoro #
G810355632
UPC #
889292213318
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Charcoal, Cream, White, Grass Green, Navy
Style
Traditional
Material
Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.58 lb
Has Fringe
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Primary Color
Orange
Description
Bring the spirit of the Southwest into your home with this stunning New Mexico area rug. Its updated traditional style combines classic elements like intricate medallions and floral motifs with a vibrant color palette to create an eye-catching look. Crafted from a durable blend of polypropylene and polyester, this machine-woven rug is sure to last for years to come. It has a medium pile that?s perfect for high traffic areas, so you can enjoy its beauty even in your busiest rooms. Plus, it comes with care instructions that make it easy to maintain its original luster. Add this beautiful piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.