
Newcastle NCS-2306 Handmade Area Rug
Mfr # NCS2306-810
Zoro # G910365401
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Color
Sage, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2306-810
Zoro #
G910365401
UPC #
888473905790
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.4 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Sage, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32 lb
Backing
Canvas
Outdoor Safe
No
Sub Style
Arts & Crafts
High Traffic Compatible
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Printed Design
No
Description
This Newcastle area rug will add an elegant and sophisticated touch to any room. This traditional style rug is made of premium quality wool for a luxurious look and feel. Hand tufted in India, this medium pile rug has a soft texture that is perfect for high traffic areas like the living room or entryway. To maximize comfort, use with a quality rug pad not included. Perfect for adding classic beauty and lasting comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.