
Newcastle NCS-2306 Handmade Area Rug
Mfr # NCS2306-912
Zoro # G610365329
product price: $1,240.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Sage, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2306-912
Zoro #
G610365329
UPC #
888473905806
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Sage, Ivory
Style
Traditional
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
43.2 lb
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Sub Style
Arts & Crafts
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
This Newcastle area rug will add an elegant and sophisticated touch to any room. This traditional style rug is made of premium quality wool for a luxurious look and feel. Hand tufted in India, this medium pile rug has a soft texture that is perfect for high traffic areas like the living room or entryway. To maximize comfort, use with a quality rug pad not included. Perfect for adding classic beauty and lasting comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.