
Newcastle NCS-2308 Handmade Area Rug
Mfr # NCS2308-23
Zoro # G510365320
product price: $90.35
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2308-23
Zoro #
G510365320
UPC #
888473905899
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.4 lb
Features
Handmade
High Traffic Compatible
Yes
Construction
Hand Tufted
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian
Description
Decorate your home with this stunning Newcastle area rug. This beautiful floor covering is hand tufted in India from 100% wool, creating a medium pile that provides a soft cushion underfoot. The global-inspired pattern adds a pop of color and texture to any room in your home. For best results, pair with a rug pad not included. To keep the rug looking its best, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.