
Newcastle NCS-2308 Handmade Area Rug
Mfr # NCS2308-46
Zoro # G410365345
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2308-46
Zoro #
G410365345
UPC #
888473905905
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.4 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.5 in
Details
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
9.6 lb
Includes
Care Label
Printed Design
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Sub Style
Bohemian
Description
Decorate your home with this stunning Newcastle area rug. This beautiful floor covering is hand tufted in India from 100% wool, creating a medium pile that provides a soft cushion underfoot. The global-inspired pattern adds a pop of color and texture to any room in your home. For best results, pair with a rug pad not included. To keep the rug looking its best, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.