
Newcastle NCS-2308 Handmade Area Rug
Mfr # NCS2308-912
Zoro # G810366362
product price: $1,240.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2308-912
Zoro #
G810366362
UPC #
888473905943
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.4 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Dark Blue, Blue, Taupe
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
43.2 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
No
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
Canvas
Description
Decorate your home with this stunning Newcastle area rug. This beautiful floor covering is hand tufted in India from 100% wool, creating a medium pile that provides a soft cushion underfoot. The global-inspired pattern adds a pop of color and texture to any room in your home. For best results, pair with a rug pad not included. To keep the rug looking its best, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.