
Newcastle NCS-2310 Handmade Area Rug
Mfr # NCS2310-576
Zoro # G510366723
product price: $425.00
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Charcoal, Dusty Sage, Taupe, Light Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCS2310-576
Zoro #
G510366723
UPC #
888473906056
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.4 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Seafoam, Charcoal, Dusty Sage, Taupe, Light Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
15 lb
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Description
Decorate your home with this stunning Newcastle area rug. This beautiful floor covering is hand tufted in India from 100% wool, creating a medium pile that provides a soft cushion underfoot. The global-inspired pattern adds a pop of color and texture to any room in your home. For best results, pair with a rug pad not included. To keep the rug looking its best, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.