Zoro Homepage

Newcastle NCS-2312 Handmade Area Rug

  • Mfr # NCS2312-69

  • Zoro # G610366456


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Seafoam, Sage, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS2312-69
Zoro #
G610366456
UPC #
888473906209
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.4 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in

Details

Color
Seafoam, Sage, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
21.6 lb
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Add a touch of global flair to your home with this stylish Newcastle area rug. Crafted from wool, this hand tufted rug features a medium pile that is sure to provide comfort and warmth in any room. Boasting an intricate design inspired by global style, this area rug is sure to be the centerpiece of your space. With its quality construction and unique pattern, it will add character and charm to any decor. Made in India, this piece requires a rug pad for optimal stability and should be professionally cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.