
Newcastle NCS-2313 Handmade Area Rug
Mfr # NCS2313-810
Zoro # G510367799
product price: $905.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Taupe, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2313-810
Zoro #
G510367799
UPC #
192201259223
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.28 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Cream, Taupe, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
56.8 lb
Includes
Care Label
Features
Handmade
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
No
Description
This Newcastle area rug is the perfect addition to any modern home. Made of premium wool, it features a medium pile for luxurious comfort and texture underfoot. Hand tufted in India, this exquisite piece provides enduring quality that's sure to last for years to come. For optimal performance and protection, pair with a rug pad not included. To keep your rug looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.