
Newcastle NCS-2313 Handmade Area Rug
Mfr # NCS2313-912
Zoro # G410367721
product price: $1,240.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Taupe, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2313-912
Zoro #
G410367721
UPC #
192201259230
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.28 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Cream, Taupe, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
76.68 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Sub Style
Minimalist
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Description
This Newcastle area rug is the perfect addition to any modern home. Made of premium wool, it features a medium pile for luxurious comfort and texture underfoot. Hand tufted in India, this exquisite piece provides enduring quality that's sure to last for years to come. For optimal performance and protection, pair with a rug pad not included. To keep your rug looking its best, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.