
Newcastle NCS-2314 Handmade Area Rug
Mfr # NCS2314-46
Zoro # G610367545
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2314-46
Zoro #
G610367545
UPC #
889292284561
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.6 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.8 in
Details
Color
Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
14.4 lb
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Construction
Hand Tufted
Description
This Newcastle area rug brings global style to your space with its modern, high/low design. Hand tufted in India with a wool pile and hand-carved details, this rug is sure to make a statement. With its high pile and luxurious feel, you'll love how it transforms your home decor. Recommended for use with a rug pad not included for stability and longevity. Spot clean only when necessary to keep it looking like new. Add an artful touch of texture and elegance to any room in the house with this stunning Newcastle area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.