
Newcastle NCS-2314 Handmade Area Rug
Mfr # NCS2314-810
Zoro # G810367611
product price: $905.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2314-810
Zoro #
G810367611
UPC #
889292284592
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.6 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.8 in
Details
Color
Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
48 lb
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Description
This Newcastle area rug brings global style to your space with its modern, high/low design. Hand tufted in India with a wool pile and hand-carved details, this rug is sure to make a statement. With its high pile and luxurious feel, you'll love how it transforms your home decor. Recommended for use with a rug pad not included for stability and longevity. Spot clean only when necessary to keep it looking like new. Add an artful touch of texture and elegance to any room in the house with this stunning Newcastle area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.