
Newcastle NCS-2315 Handmade Area Rug
Mfr # NCS2315-23
Zoro # G710367582
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Charcoal
Style
Global
Material
Face: 100% Wool
Pile Height
0.6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2315-23
Zoro #
G710367582
UPC #
889292284622
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.6 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.8 in
Details
Color
Cream, Charcoal
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.14 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
High/Low Texture
Yes
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Description
This Newcastle area rug is the perfect addition to any space. Crafted with a global style and made of wool, this high-pile, high/low hand tufted rug adds texture and dimension to your home. It's made in India and comes highly recommended when used with a rug pad not included. To keep your rug looking its best, spot clean only. Bring a touch of international flare to any room with this stylish Newcastle area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.