
Newcastle NCS-2315 Handmade Area Rug
Mfr # NCS2315-69
Zoro # G110367625
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Charcoal
Style
Global
Material
Face: 100% Wool
Pile Height
0.6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2315-69
Zoro #
G110367625
UPC #
889292284653
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.6 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.8 in
Details
Color
Cream, Charcoal
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
37.26 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High/Low Texture
Yes
Has Fringe
No
Backing
Canvas
Sub Style
Bohemian
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Newcastle area rug is the perfect addition to any space. Crafted with a global style and made of wool, this high-pile, high/low hand tufted rug adds texture and dimension to your home. It's made in India and comes highly recommended when used with a rug pad not included. To keep your rug looking its best, spot clean only. Bring a touch of international flare to any room with this stylish Newcastle area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.