
Newcastle NCS-2318 Handmade Area Rug
Mfr # NCS2318-912
Zoro # G410368216
product price: $557.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Global
Material
Face: 100% Wool
Pile Height
0.6 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCS2318-912
Zoro #
G410368216
UPC #
889292284882
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.6 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.8 in
Details
Color
Gray, Charcoal
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
78.84 lb
Features
Handmade
High/Low Texture
Yes
Backing
Canvas
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Newcastle area rug is a perfect addition to any room. The global style and high/low construction create an eye-catching design that will draw attention to your decor. Made of wool, this hand tufted rug is made in India and features a high pile for added comfort underfoot. For optimal performance, we recommend using a rug pad with this area rug. Care for this item is easy - simply spot clean as needed. Add the perfect finishing touch to your home with this beautiful Newcastle area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.