
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NIC7001-576
Zoro #
G510347999
UPC #
888473088271
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in
Details
Color
Charcoal, Black, Gray, Ivory, Deep Teal
Style
Global
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Weight
26.25 lb
Includes
Care Label
Backing
No Backing
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Sub Style
Moroccan
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Nico Collection features compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Wool, Viscose in India, and has No Pile. Spot Clean Only, One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.