
Nico NIC-7002 Handmade Area Rug
Mfr # NIC7002-69
Zoro # G010348069
product price: $2,210.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Gray, Ivory
Style
Global
Material
Face: 60% Wool, 40% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NIC7002-69
Zoro #
G010348069
UPC #
888473810322
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.6 in
Details
Color
Charcoal, Black, Gray, Ivory
Style
Global
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
37.8 lb
Machine Washable
No
Construction
Hand Woven
Sub Style
Moroccan
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Description
The Nico Collection features compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Wool, Viscose in India, and has No Pile. Spot Clean Only, One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.