
Nolita NLT-2300 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2300-91013
- Zoro # G810356691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2300-91013
Zoro #
G810356691
UPC #
889292439879
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in
Details
Color
Red, Light Gray, Sage, Black, Dusty Pink, Taupe
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
47.32 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Machine Washable
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Description
This Nolita area rug is a beautiful piece of traditional style decor for your home. Crafted with a chenille-polyester blend, this machine woven rug offers superior durability and resistance to high traffic. Made in Turkey, it is perfect for any room in your home. For best results, use with a rug pad not included. To care for this rug, simply do not bleach. Add classic charm and timeless elegance to your living space with the Nolita area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.