
Nolita NLT-2301 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2301-7696
- Zoro # G910356317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2301-7696
Zoro #
G910356317
UPC #
889292439947
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.55 in
Thickness
0.39 in
Details
Color
Light Gray, Sage, Brown, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
26.56 lb
Features
Machine Washable
Machine Washable
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No
Description
This Nolita area rug is the perfect addition to your traditional-style home. Made of Chenille-Polyester, this rug is highly durable and can handle high traffic. Machine woven construction ensures a long-lasting quality that will last for years to come. This beautiful area rug is made in Turkey and should be used with a rug pad for optimal results. To care for your new purchase, do not bleach as it may cause damage to the fibers. Add this stunning rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.