Nolita NLT-2301 Machine Washable Area Rug

  • Mfr # NLT2301-91013

  • Zoro # G310356375


product price: $1,020.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 10 in x 13 ft
Color
Light Gray, Sage, Brown, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT2301-91013
Zoro #
G310356375
UPC #
889292439954
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in

Details

Color
Light Gray, Sage, Brown, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
47.32 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No

Description

This Nolita area rug is the perfect addition to your traditional-style home. Made of Chenille-Polyester, this rug is highly durable and can handle high traffic. Machine woven construction ensures a long-lasting quality that will last for years to come. This beautiful area rug is made in Turkey and should be used with a rug pad for optimal results. To care for your new purchase, do not bleach as it may cause damage to the fibers. Add this stunning rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.