
Nolita NLT-2302 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2302-639
- Zoro # G810356462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2302-639
Zoro #
G810356462
UPC #
889292440011
Country of Origin
Turkey
Dimensions
Size
6 ft 3 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
74.8 in
Thickness
0.39 in
Details
Color
Burnt Orange, Dusty Coral, Black, Sky Blue, Mauve, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
20.81 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
No
Description
Introducing our Nolita Collection Area Rug, a perfect blend of the traditional charm and modern elegance. Crafted in Turkey with meticulous precision, this rug is machine woven from a premium chenille-polyester fabric ensuring its robustness and durability. The design features no pile, making it an ideal choice for high traffic areas in your home or office. We recommend pairing this rug with a pad to enhance its cushioning and prevent slips. This stunning piece is also effortless to maintain; it can be machine washed on a normal cycle, bleach-free, and laid flat to dry - enabling you to keep it looking fresh and new for years to come. Elevate your interior aesthetics with this updated traditional area rug from the Nolita collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.