Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nolita NLT-2302 Machine Washable Area Rug

  • Mfr # NLT2302-91013

  • Zoro # G810356400


product price: $1,020.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 10 in x 13 ft
Color
Burnt Orange, Dusty Coral, Black, Sky Blue, Mauve, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT2302-91013
Zoro #
G810356400
UPC #
889292440035
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in

Details

Color
Burnt Orange, Dusty Coral, Black, Sky Blue, Mauve, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
47.32 lb
Features
Machine Washable
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No

Description

Introducing our Nolita Collection Area Rug, a perfect blend of the traditional charm and modern elegance. Crafted in Turkey with meticulous precision, this rug is machine woven from a premium chenille-polyester fabric ensuring its robustness and durability. The design features no pile, making it an ideal choice for high traffic areas in your home or office. We recommend pairing this rug with a pad to enhance its cushioning and prevent slips. This stunning piece is also effortless to maintain; it can be machine washed on a normal cycle, bleach-free, and laid flat to dry - enabling you to keep it looking fresh and new for years to come. Elevate your interior aesthetics with this updated traditional area rug from the Nolita collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.