
Nolita NLT-2303 Machine Washable Area Rug
Mfr # NLT2303-7696
Zoro # G710357460
product price: $500.00
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Rose, Blue, Aqua, Pale Blue, Ink Blue
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2303-7696
Zoro #
G710357460
UPC #
889292440103
Country of Origin
Turkey
Dimensions
Size
7 ft 7 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.55 in
Thickness
0.39 in
Details
Color
Burgandy, Rose, Blue, Aqua, Pale Blue, Ink Blue
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
26.56 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Machine Washable
Yes
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Description
Introducing the Nolita area rug, an exceptional addition to our Updated Traditional collection. This Turkish delight is made of Chenille-Polyester and machine woven for robustness, making it a perfect choice for high traffic areas in your home. The Nolita rug features a no pile construction ensuring durability and longevity, even under constant use. We recommend using this piece with a rug pad to keep it in place and maintain its shape. Plus, taking care of the Nolita is as easy as can be; simply machine wash on cold in a normal cycle, avoid bleach, and lay flat to dry. Transform your living space with this stunning yet practical piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.