
Nolita NLT-2303 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2303-91013
- Zoro # G110357503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLT2303-91013
Zoro #
G110357503
UPC #
889292440110
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in
Details
Color
Burgandy, Rose, Blue, Aqua, Pale Blue, Ink Blue
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
47.32 lb
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Nolita area rug, an exceptional addition to our Updated Traditional collection. This Turkish delight is made of Chenille-Polyester and machine woven for robustness, making it a perfect choice for high traffic areas in your home. The Nolita rug features a no pile construction ensuring durability and longevity, even under constant use. We recommend using this piece with a rug pad to keep it in place and maintain its shape. Plus, taking care of the Nolita is as easy as can be; simply machine wash on cold in a normal cycle, avoid bleach, and lay flat to dry. Transform your living space with this stunning yet practical piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.