Nolita NLT-2304 Machine Washable Area Rug

  • Mfr # NLT2304-91013

  • Zoro # G010357580


product price: $1,020.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 10 in x 13 ft
Color
Light Gray, Dark Brown, Ink Blue, Rust, Red, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT2304-91013
Zoro #
G010357580
UPC #
889292440196
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in

Details

Color
Light Gray, Dark Brown, Ink Blue, Rust, Red, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
47.32 lb
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven

Description

The Nolita area rug is the perfect addition to your home if you?re looking for an updated traditional style. This gorgeous chenille-polyester rug is machine woven in Turkey, and it features a no-pile construction that makes it ideal for high traffic areas. This rug will bring a timeless beauty to any room, and its durable design means it will last for years. To keep your rug in top shape, simply machine wash cold on normal cycle without bleach and lay flat to dry. For extra protection, we recommend using a rug pad with this piece. Add the Nolita area rug today and enjoy its luxurious look for years!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.