
Nolita NLT-2305 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2305-639
- Zoro # G510357325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2305-639
Zoro #
G510357325
UPC #
889292440257
Country of Origin
Turkey
Dimensions
Size
6 ft 3 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
74.8 in
Thickness
0.39 in
Details
Color
Light Gray, Dark Brown, Ink Blue, Rust, Red, Black
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
20.81 lb
Features
Machine Washable
Machine Washable
Yes
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Introducing the Nolita area rug, an updated traditional style that will add a timeless touch to any room. Perfect for high traffic areas, this machine woven piece is crafted from durable chenille-polyester with no pile for easy maintenance. Plus, we recommend using a rug pad for added comfort and stability. Care instructions are simple: just machine wash cold on a normal cycle and lay flat to dry. With its classic design, the Nolita area rug will bring beauty and elegance to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.