Nolita NLT-2306 Machine Washable Area Rug

  • Mfr # NLT2306-2573

  • Zoro # G110357411


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 7 ft 3 in
Color
Light Gray, Taupe, Aqua, Burgandy, Peach, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLT2306-2573
Zoro #
G110357411
UPC #
889292440301
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 7 ft 3 in
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Thickness
0.39 in

Details

Color
Light Gray, Taupe, Aqua, Burgandy, Peach, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Washable
Weight
6.57 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing

Description

The Nolita Area Rug is the perfect addition to any home looking for a touch of updated traditional elegance. Made in Turkey of chenille-polyester and machine woven, this rug is sure to last for years to come. Not only does it look great, but its no-pile construction also makes it an ideal choice for high traffic areas in your home. For easy maintenance, simply machine wash cold on a normal cycle and lay flat to dry. To make sure your rug stays put, we recommend using a rug pad beneath it. Bring the timeless beauty of the Nolita Area Rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.