
Nolita NLT-2306 Machine Washable Area Rug (Discontinued)
- Mfr # NLT2306-91013
- Zoro # G610358581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLT2306-91013
Zoro #
G610358581
UPC #
889292440356
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.39 in
Details
Color
Light Gray, Taupe, Aqua, Burgandy, Peach, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
47.32 lb
Features
Machine Washable
High/Low Texture
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
The Nolita Area Rug is the perfect addition to any home looking for a touch of updated traditional elegance. Made in Turkey of chenille-polyester and machine woven, this rug is sure to last for years to come. Not only does it look great, but its no-pile construction also makes it an ideal choice for high traffic areas in your home. For easy maintenance, simply machine wash cold on a normal cycle and lay flat to dry. To make sure your rug stays put, we recommend using a rug pad beneath it. Bring the timeless beauty of the Nolita Area Rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.