Zoro Homepage

Nomadic NMC-2302 Machine Crafted Area Rug

  • Mfr # NMC2302-537

  • Zoro # G410358545


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Medium Gray, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMC2302-537
Zoro #
G410358545
UPC #
889292510462
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in

Details

Color
Ivory, Medium Gray, Light Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
11.37 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Printed Design
No
Primary Color
Off-White
Backing
No Backing

Description

Step into a world of global style with the Nomadic collection area rug. Inspired by Bohemian design, this enchanting rug is machine-woven in Turkey from plush polyester, creating an ultra-soft underfoot experience. The intricate patterns and rich textures offer a captivating look that instantly elevates any room's decor. For an enhanced comfort and longevity, we recommend use with a rug pad. Travel the world from the comfort of your home with this stunning area rug that effortlessly blends timeless tradition with modern allure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.