
Nomadic NMC-2314 Machine Crafted Area Rug
Mfr # NMC2314-537
Zoro # G010358686
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMC2314-537
Zoro #
G010358686
UPC #
889292621649
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
11.37 lb
Includes
Care Label
Backing
No Backing
Primary Color
Off-White
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Immerse your living space in the Nomadic charm with our machine-woven area rug, proudly manufactured in Turkey. This plush pile rug transforms any room into a cozy oasis, offering an incredible underfoot feeling that you'll love coming home to. The polyester construction ensures durability and longevity, while its universally appealing style is a gorgeous addition to any interior design. For the best results and extended lifespan, we recommend pairing this beautiful rug with a pad. It's also easy to maintain; just spot clean it using mild detergent to keep it looking fresh and vibrant for years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.