
Nomadic NMC-2315 Machine Crafted Area Rug
Mfr # NMC2315-537
Zoro # G910358731
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMC2315-537
Zoro #
G910358731
UPC #
889292621663
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Weight
11.37 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Light Silver
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Description
The Nomadic area rug is the perfect addition to any room, offering both style and comfort. Crafted in Turkey from high-quality Polyester for a plush pile that feels soft on bare feet, this rug will add a touch of sophistication to your decor. Featuring machine-woven construction for durability and longevity, this beautiful piece will last you for years to come. For best results, we recommend using with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.