
Nomadic NMC-2315 Machine Crafted Area Rug
Mfr # NMC2315-71010
Zoro # G610358437
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMC2315-71010
Zoro #
G610358437
UPC #
889292621670
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Includes
Care Label
Weight
24.43 lb
Features
Machine Crafted
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Silver
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Description
The Nomadic area rug is the perfect addition to any room, offering both style and comfort. Crafted in Turkey from high-quality Polyester for a plush pile that feels soft on bare feet, this rug will add a touch of sophistication to your decor. Featuring machine-woven construction for durability and longevity, this beautiful piece will last you for years to come. For best results, we recommend using with a rug pad. Easy to care for, simply spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.