Zoro Homepage

Nomadic NMC-2316 Machine Crafted Area Rug

  • Mfr # NMC2316-537

  • Zoro # G710358412


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMC2316-537
Zoro #
G710358412
UPC #
889292621694
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in

Details

Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Weight
11.37 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Printed Design
No
Machine Washable
No

Description

This Nomadic area rug is the perfect addition to any room in your home. With its plush pile, this machine woven rug provides a luxurious comfort while still being durable enough for everyday use. Made of polyester, this Turkish-made rug is sure to bring an elegant touch to any space. The best part? It?s easy to clean - just spot clean with mild detergent when necessary! Plus, we recommend pairing it with a rug pad for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.