Zoro Homepage

Nomadic NMC-2316 Machine Crafted Area Rug

  • Mfr # NMC2316-71010

  • Zoro # G310358317


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMC2316-71010
Zoro #
G310358317
UPC #
889292621700
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in

Details

Color
Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Weight
24.43 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Light Silver
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This Nomadic area rug is the perfect addition to any room in your home. With its plush pile, this machine woven rug provides a luxurious comfort while still being durable enough for everyday use. Made of polyester, this Turkish-made rug is sure to bring an elegant touch to any space. The best part? It?s easy to clean - just spot clean with mild detergent when necessary! Plus, we recommend pairing it with a rug pad for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.