
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2300-679
Zoro #
G710359464
UPC #
889292346757
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.67 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.75 in
Details
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
26.64 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Description
Introduce a dash of Bohemian flair into your living space with the Nora area rug. Boasting a global-inspired design and captivating fringe details, this piece is sure to make a statement in any room. Made of polypropylene and machine woven in Turkey, this high pile rug offers plush comfort underfoot. We recommend use with a rug pad for added cushioning and to prevent sliding. Keeping it clean is easy too - simply spot clean with mild detergent as needed. Transform your interiors with this stunning rug that perfectly blends style, comfort, and convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.