
Nora NOA-2302 Area Rug , With Fringe
Mfr # NOA2302-71010
Zoro # G410360555
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2302-71010
Zoro #
G410360555
UPC #
889292346849
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.67 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.75 in
Details
Color
Light Gray, Cream, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
35.46 lb
Includes
Care Label
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Description
This Nora area rug is a perfect choice for adding an elegant and worldly touch to any room. With its high pile and machine woven construction, this Turkish-made rug features a fringe that adds texture and movement to your living space. The polypropylene material ensures durability while the professional cleaning only care makes it easy to maintain. Create an inviting atmosphere in your home with this beautiful area rug, which can be used with a rug pad for optimal comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.