
Nora NOA-2304 Area Rug , With Fringe
Mfr # NOA2304-71010
Zoro # G310360587
product price: $600.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2304-71010
Zoro #
G310360587
UPC #
889292346924
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.67 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.75 in
Details
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
35.46 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Description
Introducing the Nora area rug, a stunning addition to your home. This unique and eye-catching piece features a Bohemian Global style with an intricate pattern that will bring life to any room. The machine woven construction and high pile make this area rug soft, comfortable, and durable for everyday use. The polypropylene material ensures long lasting quality and vibrancy of color while the fringe adds an extra touch of sophistication. For best results, pair with a rug pad for extra cushioning and stability. To keep this beautiful piece looking its best, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.