
Nora NOA-2305 Area Rug , With Fringe
Mfr # NOA2305-537
Zoro # G510360677
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2305-537
Zoro #
G510360677
UPC #
889292346948
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.67 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.75 in
Details
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
16.51 lb
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Bohemian
Printed Design
No
High/Low Texture
No
Description
This Nora area rug is the perfect way to add a global style to your home. Woven with durable polypropylene, this Turkish-made rug features a high pile and fringe detail for an eye-catching look. Machine-woven construction ensures lasting durability, while its large size provides plenty of coverage. Use with a rug pad not included for added comfort and safety. Professional rug cleaning only is recommended to maintain its beauty and condition. Upgrade any room in your home with this stylish Nora area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.