
Nora NOA-2307 Area Rug , With Fringe
Mfr # NOA2307-679
Zoro # G210360403
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2307-679
Zoro #
G210360403
UPC #
889292347037
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.67 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.75 in
Details
Color
Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
26.64 lb
Features
Has Fringe
High/Low Texture
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introducing the Nora Collection: a luxurious and unique area rug that will bring an exotic touch to your home. This beautiful bohemian global style rug features a high pile made of durable polypropylene, making it perfect for any room in your home. The fringe detail adds an extra layer of sophistication, while its machine woven construction ensures long-lasting quality and comfort. For best results, use with a rug pad underneath to ensure added stability. To clean, spot clean with mild detergent as needed. With its stunning design and durability, the Nora Collection is sure to make a statement in any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.