
Nora NOA-2309 Area Rug , With Fringe
Mfr # NOA2309-537
Zoro # G610361741
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2309-537
Zoro #
G610361741
UPC #
889292347105
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.67 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.75 in
Details
Color
Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
16.51 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
Has Fringe
Yes
Description
Step into the world of minimalist modern style with the Nora Collection Area Rug. This Turkish manufactured, machine woven rug is made from high pile polypropylene that provides a lush, comfortable feel underfoot. The addition of a distinctive fringe adds an extra touch of character to this sleek and chic piece. Not only is it visually appealing, but it's also incredibly easy to maintain - simply spot clean with mild detergent to keep it looking as good as new. For optimal use and longevity, we recommend pairing this rug with a rug pad. Transform your space with the Nora Area Rug - where comfort meets contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.