Nora NOA-2309 Area Rug , With Fringe

  • Mfr # NOA2309-679

  • Zoro # G110361579


product price: $520.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOA2309-679
Zoro #
G110361579
UPC #
889292347112
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.67 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.75 in

Details

Color
Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
26.64 lb
Printed Design
No
Backing
No Backing
Sub Style
Minimalist
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No

Description

Step into the world of minimalist modern style with the Nora Collection Area Rug. This Turkish manufactured, machine woven rug is made from high pile polypropylene that provides a lush, comfortable feel underfoot. The addition of a distinctive fringe adds an extra touch of character to this sleek and chic piece. Not only is it visually appealing, but it's also incredibly easy to maintain - simply spot clean with mild detergent to keep it looking as good as new. For optimal use and longevity, we recommend pairing this rug with a rug pad. Transform your space with the Nora Area Rug - where comfort meets contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.