
Nora NOA-2310 Area Rug , With Fringe
Mfr # NOA2310-537
Zoro # G210361554
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOA2310-537
Zoro #
G210361554
UPC #
889292347143
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.67 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.75 in
Details
Color
Light Gray, Cream, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
16.51 lb
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Primary Color
Off-White
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
Step into the world of minimalist modern style with the Nora Collection Area Rug. This Turkish manufactured, machine woven rug is made from high pile polypropylene that provides a lush, comfortable feel underfoot. The addition of a distinctive fringe adds an extra touch of character to this sleek and chic piece. Not only is it visually appealing, but it's also incredibly easy to maintain - simply spot clean with mild detergent to keep it looking as good as new. For optimal use and longevity, we recommend pairing this rug with a rug pad. Transform your space with the Nora Area Rug - where comfort meets contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.