
Norland NLD-2307 Machine Crafted Area Rug
Mfr # NLD2307-1014
Zoro # G010350819
product price: $1,665.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLD2307-1014
Zoro #
G010350819
UPC #
192201285536
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.28 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.35 in
Details
Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
66.97 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Sub Style
Mid-Century
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Machine Woven
Description
Introduce timeless style and texture to your space with the Norland area rug. This modern-style rug is crafted from a blend of polypropylene and polyester for a luxuriously soft feel underfoot. Its medium pile height makes it ideal for high traffic areas, while its high/low construction creates a lustrous sheen that will add depth to any room. Machine woven in Turkey, this long-lasting piece features a durable construction that can withstand years of use. Use with a rug pad not included for best results. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.