Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norland NLD-2307 Machine Crafted Area Rug

  • Mfr # NLD2307-1215

  • Zoro # G510350944


product price: $2,145.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLD2307-1215
Zoro #
G510350944
UPC #
889292193719
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.35 in

Details

Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
86.18 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Mid-Century
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No

Description

Introduce timeless style and texture to your space with the Norland area rug. This modern-style rug is crafted from a blend of polypropylene and polyester for a luxuriously soft feel underfoot. Its medium pile height makes it ideal for high traffic areas, while its high/low construction creates a lustrous sheen that will add depth to any room. Machine woven in Turkey, this long-lasting piece features a durable construction that can withstand years of use. Use with a rug pad not included for best results. Professional cleaning only recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.