
Norland NLD-2307 Machine Crafted Area Rug
Mfr # NLD2307-912
Zoro # G210351067
product price: $1,265.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLD2307-912
Zoro #
G210351067
UPC #
192201285604
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Charcoal, Light Slate, Tan, Beige, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
50.92 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Description
Introduce timeless style and texture to your space with the Norland area rug. This modern-style rug is crafted from a blend of polypropylene and polyester for a luxuriously soft feel underfoot. Its medium pile height makes it ideal for high traffic areas, while its high/low construction creates a lustrous sheen that will add depth to any room. Machine woven in Turkey, this long-lasting piece features a durable construction that can withstand years of use. Use with a rug pad not included for best results. Professional cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.