Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norland NLD-2308 Machine Crafted Area Rug

  • Mfr # NLD2308-1215

  • Zoro # G010350956


product price: $2,145.00
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLD2308-1215
Zoro #
G010350956
UPC #
889292193726
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.35 in

Details

Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
86.18 lb
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Mid-Century
High/Low Texture
Yes
Machine Washable
No

Description

Introducing the Norland area rug: the perfect addition to your Mid-Century Modern home. Made of a combination of polypropylene and polyester, this machine woven piece is designed with a medium pile that makes it suitable for high traffic areas. Durable and easy to care for, simply spot clean with mild detergent when necessary. With its unique design, this area rug will be sure to bring your home decor to life. Plus, it's made in Turkey so you can be sure of its quality. Add a rug pad underneath for extra cushioning and comfort. Don't wait - grab yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.